Shop All Cable Ties
Panduit
12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10
Mfr # HLTP3I-X12
Zoro # G2857513
product price: $18.35
/pk 10, $1.84/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb.
- Max. Bundle Dia. 3.1"
- Material Nylon
- Temp. Range 0 Degrees to 122 Degrees F
- Standards NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2
Product Information
- Brand Panduit
- MFR # HLTP3I-X12
- Zoro # G2857513
- UPC # 074983904198
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.50" |
Max. Bundle Dia. | 3.1" |
Length (Straight Wireway) | 12 in |
Maximum Bundle Diameter (mm) | 81 |
Body Width (In.) | 0.5 |
Body Width (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 3.18 |
Overall Length (mm) | 305 |
Overall Length (In.) | 12 |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 40 lb, Width 0.5 in, Closure Type Wrap with Slot, Length 12 in, Mountable No, Package Style Individual, Color Maroon, Thickness 0.1 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.18 in, Marking No, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 122 Degrees F, Standards RoHS, UL 94V-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- Panduit Cable Ties