Shop All Cable Ties
Panduit
12" L Cable Tie NAT PK 100
Mfr # BT3S-C
Zoro # G0462341
product price: $36.15
/pk 100, $0.36/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Product Information
- Brand Panduit
- MFR # BT3S-C
- Zoro # G0462341
- UPC # 074983412068
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 12.00" |
Approximate Length | 12" |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Nominal Length | 12 in |
Body Width (mm) | 4.7 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 3 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 305 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (In.) | 12 |
Body Width (In.) | 0.185 |
Description
Cable Tie, Standard, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- VERIS Current Switch forvarfreqdrives (H-904)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- Panduit Cable Ties