Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Ring Terminal #8 Stud PK50
Mfr # PV10-8R-L
Zoro # G0483275
product price: $58.85
/pk 50, $1.18/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 AWG to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Overall Length 1.05 in
Product Information
- Brand Panduit
- MFR # PV10-8R-L
- Zoro # G0483275
- UPC # 74983801305
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.05 in |
Tongue Width - Wire Connector | 0.31 in |
Width | 0.3" |
Length | 1.1" |
Tongue Width (In.) | 0.31 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Wire Strip Length (In.) | 45062 |
Minimum Metric Conductor Size (mm²) | 4 |
Overall Width (In.) | 0.31 |
Overall Width (mm) | 7.9 |
Minimum Wire Size (AWG) | #12 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Overall Length (In.) | 1.05 |
Maximum Wire Size (AWG) | #10 |
Wire Strip Length (mm) | 7.9 |
Stud Hole Size (In.) | #8 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Copper Conductor Size (AWG) | #12 |
Stud Hole Size (mm) | 4 |
Tongue Width (mm) | 7.9 |
Overall Length (mm) | 26.7 |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.31 in |
Maximum Wire Size | 10 AWG |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.31 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 1.05 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Inline Gfci 12/3 2' (2817)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 2 Gang, Malleable Iron (FS-2EXT)
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- Panduit Wire Terminals