Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500
Mfr # PV10-38R-D
Zoro # G0640431
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 AWG to 10 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.58 in
Product Information
- Brand Panduit
- MFR # PV10-38R-D
- Zoro # G0640431
- UPC # 7498380139
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.58 in |
Overall Length | 1.31 in |
Length | 1.3" |
Width | 0.6" |
Description
Ring Terminal, Insulation Type Vinyl, Stud Size 3/8 in, Wire Range 12 AWG to 10 AWG, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.31 in, Connection Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Tongue Width - Wire Connector 0.58 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 12/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15250, Lighted End (GG-15250)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 10 foot (FWT10W1-03210)
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, (4) SPST-NO (ISDUR4)
- MERSEN Open Fuse Block, CC UL Class, Adder Poles, 30A Amp Range, 600V AC/DC Volt Rating (30320R)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV18-6F-MY)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- Panduit Wire Terminals