Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Ring Terminal #10 Stud PK50
Mfr # PV10-10R-L
Zoro # G0483239
product price: $68.79
/pk 50, $1.38/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 AWG to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Standards CSA C22.2 No. 65, UL486A-486B
Product Information
- Brand Panduit
- MFR # PV10-10R-L
- Zoro # G0483239
- UPC # 74983801329
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.05 in |
Tongue Width - Wire Connector | 0.31 in |
Width | 0.3" |
Length | 1.1" |
Minimum Metric Conductor Size (mm²) | 4 |
Stud Hole Size (In.) | #10 |
Maximum Wire Size (AWG) | #10 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Overall Width (In.) | 0.31 |
Wire Strip Length (In.) | 45062 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Overall Length (In.) | 1.05 |
Minimum Wire Size (AWG) | #12 |
Tongue Width (mm) | 7.9 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Copper Conductor Size (AWG) | #12 |
Maximum Copper Conductor Size (AWG) | #10 |
Stud Hole Size (mm) | 5 |
Wire Strip Length (mm) | 7.9 |
Tongue Width (In.) | 0.31 |
Overall Length (mm) | 26.7 |
Overall Width (mm) | 7.9 |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.31 in |
Maximum Wire Size | 10 AWG |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.31 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 1.05 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- FATH Cable Mngmt, Polyamide, 11 x22 x22.2mm (093280)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-24-U-2-4)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 20PK (70083)
- Panduit Wire Connectors & Disconnects