Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500
Mfr # PV10-P55-DYY
Zoro # G3218811
product price: $302.99
/pk 500, $0.61/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Pin Length (In.) 0.55000000000000004
- Overall Length 1.1 in
Product Information
- Brand Panduit
- MFR # PV10-P55-DYY
- Zoro # G3218811
- UPC # 007498321815
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.55000000000000004 |
Overall Length | 1.1 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Seam | Brazed |
Terminal Connection | Crimp |
Connection Material | Copper |
Max. Voltage | 600 V |
Connection Type | Crimp |
Item | Pin Terminal |
Max. Temp. | 221 Degrees F |
Description
Pin Terminal, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.1 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- Panduit Wire Connectors & Disconnects