Shop All Wire Terminals
Panduit
12-10 AWG Nylon Ring Terminal 5/16" Stud PK50
Mfr # PN10-56R-L
Zoro # G0287388
product price: $60.45
/pk 50, $1.21/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 5/16 in
- Insulation Color Yellow
- Max. Voltage 600 V
Product Information
- Brand Panduit
- MFR # PN10-56R-L
- Zoro # G0287388
- UPC # 074983800360
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.52 in |
Overall Length | 1.21 in |
Width | 0.5" |
Length | 1.2" |
Tongue Width | 0.52 in |
Barrel Length | 0.61 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Hole Diameter | 0.33 in |
Strip Length | 1/4 in |
Ring Width Ranges | 0.51 - 0.75 inches |
Tongue Length | 0.61 in |
Barrel Length (In.) | 0.61 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Stud Hole Size (mm) | 8 |
Overall Length (In.) | 1.21 |
Minimum Wire Insulation Diameter (mm) | 3 |
Barrel Length (mm) | 15.5 |
Tongue Length (In.) | 0.61 |
Stud Hole Size (In.) | 5/16" |
Insulation Diameter (In.) | 0.23 |
Overall Width (mm) | 13.2 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Wire Insulation Diameter (In.) | 0.12 |
Overall Length (mm) | 30.7 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Wire Strip Length (In.) | 11933 |
Tongue Width (In.) | 0.52 |
Maximum Wire Size (AWG) | #10 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 6 |
Insulation Diameter (mm) | 5.8 |
Overall Width (In.) | 0.52 |
Minimum Copper Conductor Size (AWG) | #12 |
Minimum Wire Size (AWG) | #14 |
Tongue Width (mm) | 13.2 |
Tongue Length (mm) | 15.5 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.52 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Length 0.61 in, Barrel Style Insulation Grip, Hole Diameter 0.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- MAGNUM ENERGY Open Fuse Block, T UL Class, 300A Amp Range (ME-300F)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- 3M Replacement for 3M 94788 (94788 3M)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK25 (160205-025)
- Panduit Wire Connectors & Disconnects