Shop All Wire Terminals
Panduit
12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500
Mfr # P10-10RHT6-D
Zoro # G0780068
product price: $160.99
/pk 500, $0.32/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Product Information
- Brand Panduit
- MFR # P10-10RHT6-D
- Zoro # G0780068
- UPC # 7498380553
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.81 in |
Barrel Inside Dia. | 0.13 in |
Tongue Width - Wire Connector | 0.38 in |
Length | 0.8" |
Width | 0.4" |
Description
Ring Terminal,12-10AWG,No.10,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- TELEMECANIQUE SENSORS Ultrasonic Dual Level Sensor (XX2V3A1PFM12)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- PANDUIT Bullet Disconnect, Male, Vyl, Insul, PK25 (EBV18-4MB-Q)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- Panduit Wire Terminals