Shop All Wire Terminals
Panduit
12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V
Mfr # P10-8F-D
Zoro # G0780153
product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Product Information
- Brand Panduit
- MFR # P10-8F-D
- Zoro # G0780153
- UPC # 7498380519
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.13 in |
Overall Length | 0.78 in |
Tongue Width - Wire Connector | 0.37 in |
Length | 0.8" |
Width | 0.4" |
Outside Diameter Inches | 0.22 in |
Description
Fork Terminal,12-10AWG,No.8,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- LEVITON Power Pack (OSP15-R30)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- GROTE 16-14 AWG Vinyl Ring Terminal #8, #10 Stud PK (83-2304)
- Panduit Wire Terminals