Shop All Cable Ties
Panduit
11.6" L Cable Tie Aqua PK 100
Mfr # PLT3S-C76
Zoro # G0316811
original price:
$269.99
10% off
new price: $241.99
/pk 100, $2.42/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Product Information
- Brand Panduit
- MFR # PLT3S-C76
- Zoro # G0316811
- UPC # 074983548255
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11.6" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11-1/2" |
Approximate Length | 11-1/2" |
Length - Cable Tie | 11.60" |
Nominal Length | 11 1/2 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.6 in |
Depth | 11.60" |
Minimum Bundle Diameter (mm) | 3.3 |
Overall Length (In.) | 11.6 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (mm) | 295 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (In.) | 0.13 |
Maximum Bundle Diameter (In.) | 3 |
Body Width (mm) | 4.8 |
Description
Cable Tie, Standard, Actual Length 11.6 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 50 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 338 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- Panduit Cable Ties