Shop All Cable Ties
Panduit
11.4" L Intermediate Cable Tie BK, 100PK
Mfr # PLT3I-C0
Zoro # G4619824
product price: $63.69
/pk 100, $0.64/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.4"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Product Information
- Brand Panduit
- MFR # PLT3I-C0
- Zoro # G4619824
- UPC # 7498354055
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.4" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Approximate Length | 11" |
Length - Cable Tie | 11.40" |
Nominal Length | 11 1/2 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.4 in |
Depth | 11.40" |
Overall Length | 11.4 in |
Description
Cable Tie, Standard, Actual Length 11.4 in, Width 0.14 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT Marker Tie, Wrap, 7.4L (188mm), Standard (PLM2S-D6)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- Panduit Cable Ties