Shop All Cable Ties
Panduit
11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb.
Mfr # PLT3I-M30
Zoro # G0785248
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-13/32"
- Color Black
- Width 9/64"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 3 in
Product Information
- Brand Panduit
- MFR # PLT3I-M30
- Zoro # G0785248
- UPC # 7498356450
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-13/32" |
Width | 9/64" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.4 in |
Body Width (In.) | 0.145 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (mm) | 290 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 3.7 |
Overall Length (In.) | 11.4 |
Maximum Bundle Diameter (In.) | 3 |
Description
Cable Tie,11.4 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 3/8" Dia - Vinyl Insulated - 100 Pcs (CC-5001-C)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- PANDUIT Cable Tie, Metal Barb, 12.0L (305mm), St (BT3S-C2)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- Panduit Cable Ties