Shop All Cable Ties
Panduit
11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64"
Mfr # PRT3S-C
Zoro # G0788398
product price: $52.19
/pk 100, $0.52/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # PRT3S-C
- Zoro # G0788398
- UPC # 7498354889
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Depth | 11.50" |
Overall Length | 11.5 in |
Description
Cable Tie,11.5 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 100 Feet (14SS316L100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- SOUTH MAIN HARDWARE 24-in 175-lb, Black, 50 Standard Nylon Tie (220230)
- Panduit Cable Ties