Shop All Voice & Data Housings
Panduit
106 Module Frame, Mini Com, 4 Port, White
Mfr # CF1064WHY
Zoro # G2535504
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Duplex, Mini Com
- Color White
- Number of Ports 4
- Overall Width (In.) 1.5
- Overall Depth (mm) 19.05
Product Information
- Brand Panduit
- MFR # CF1064WHY
- Zoro # G2535504
- UPC # 074983032693
- Country of Origin Costa Rica
- Category Voice & Data Housings
Dimensions
Overall Width (In.) | 1.5 |
Overall Depth (mm) | 19.05 |
Overall Height (In.) | 4.1 |
Overall Height (mm) | 104.14 |
Overall Depth (In.) | 0.75 |
Overall Width (mm) | 38.1 |
Overall Depth | 3/4 in |
Overall Width | 1 1/2 in |
Overall Height | 4 1/8 in |
Details
Item | 106 Module Frame |
Module Type | Duplex, Mini Com |
Color | White |
Number of Ports | 4 |
Outlet Orientation | Flat |
Material | ABS |
Sub Brand | Pan-Net® |
Standards Met | RoHS Compliant |
Standards | RoHS Compliant |
Features | Flat Outlet Orientation |
Compatible Module Type | Duplex |
Description
106 Module Frame, Compatible Module Type Duplex, Color White, Number of Ports 4, Features Flat Outlet Orientation, Overall Depth 3/4 in, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Brown, 100ft. (251401-100)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- BELKIN Belkin Fastcat6 Stranded Utp 1000 Bulk Cable, Blue (A7J704-1000-BLU)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- Panduit Voice & Data Housings