Shop All Wire Strippers & Crimpers
Panduit
10 7/8 in Crimper 8 to 1 AWG
Mfr # CT-1700
Zoro # G0288401
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 1 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 7/8 in
- Features Crimps Panduit #8 - 2 AWG Non-Insulated Tubular Terminals (S Series), #8 - 1 AWG Copper Code Conductor Lugs and Splices, #8 - 2 AWG Copper Flex Conductor Lugs, #6 - 4 AWG Dual Rated Aluminum Lugs and Splices and CTAPF10-16 to CTAPF3-12 Copper Taps. Includes 5-Position, Color Coded Rotating Die; Ergonomic Tool Design, Assures Operator Comfort, Chemical Resistant
- Application Copper and Aluminum Lugs and Splices, Non-Insulated Tubular Terminals, Copper CTAPF Taps
Product Information
- Brand Panduit
- MFR # CT-1700
- Zoro # G0288401
- UPC # 074983726509
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 7/8 in |
Tool Length | 10 5/8 in |
Maximum Compatible Wire Size | 8 AWG |
Minimum Compatible Wire Size | 1 AWG |
Description
Crimper, Crimper Style Hand Crimper Tool, Compatible Connector Type Dual Rated Aluminum Lugs and Splices And CTAPF10-16 to CTAPF3-12 Copper Taps, No. 6 - 4 American Wire Gauge (AWG), No. 8 - 1 American Wire Gauge (AWG) Copper Code Conductor Lugs And Splices, No. 8 - 2 American Wire Gauge (AWG) Copper Flex Conductor Lugs, Non-Insulated Tubular Terminals (S Series), Panduit No. 8 - 2 American Wire Gauge (AWG), Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Stationary Base (301)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- PANDUIT Hand Crimpers (CT-1201)
- PANDUIT Embossing Hand Tool, On-Site Marking (MEHT187)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- PANDUIT Crimp Tool, Plier Type, Crimps Panduit T (CT-100B)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- PANDUIT Manual Crimping Tool For #1 Awg To 250 K (CT-1250)
- KLEIN TOOLS Cable Skinning Utility Knife w/Replaceable Blade (44218)
- Panduit Wire Strippers & Crimpers