Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
1-Port, Single Gang, Flush Mount Face
Mfr # NK1FNWH
Zoro # G204859432
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Module Type Keystone
- Number of Ports 1
- Width 2.75 in
- Depth 0.45 in
Product Information
- Brand Panduit
- MFR # NK1FNWH
- Zoro # G204859432
- UPC # 7498365258
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.45 in |
Height | 4.5 in |
Overall Height | 4.5 |
Overall Width | 2.75 |
Overall Width (mm) | 69.85 |
Overall Depth (In.) | 0.45 |
Overall Height (mm) | 114.3 |
Overall Depth (mm) | 11.43 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Details
Color | White |
Module Type | Keystone |
Number of Ports | 1 |
Material | ABS |
Type | Faceplate |
Standards | RoHS Compliant |
Outlet Orientation | Flat |
Gang Opening Type | Single Gang |
Identification Type | Adhesive Label |
Mount Orientation | Vertical |
Product Type | Faceplate |
Product Class | Faceplates & Boxes |
Description
The NetKey Faceplate accepts one keystone module. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label and is white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (250)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- PANDUIT Wall Plate, Furniture, 4Ports, Black (CFFPL4BL)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- Panduit Voice & Data Outlets, Boxes, Faceplates