Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
1-PORT BLANK INSERT, MINI-COM, WHITE
Mfr # CMBWH-X
Zoro # G1236034
product price: $0.60
/ea
Sold in multiples of 250 for $150.00
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Module Type Mini-Com®
- Material ABS
- Overall Depth (mm) 34.8
- Overall Width (mm) 15.4
Product Information
- Brand Panduit
- MFR # CMBWH-X
- Zoro # G1236034
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Depth (mm) | 34.8 |
Overall Width (mm) | 15.4 |
Overall Height (mm) | 18.3 |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.72 |
Overall Depth (In.) | 1.37 |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 1 Pole, 277V AC (EHD1030)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL6)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- ALLEN TEL Versatap Faceplate, Stainless Steel, Double Gang (ATBKDVF-4)
- Panduit Voice & Data Outlets, Boxes, Faceplates