Shop All Cable Ties
Panduit
1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor
Mfr # ABM112-AT-D0
Zoro # G0761122
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/8"
- Color Black
- Tensile Strength 0.63 lb.
- Material Weather Resistant Nylon 6.6
- Temp. Range -29 to 82°C
Product Information
- Brand Panduit
- MFR # ABM112-AT-D0
- Zoro # G0761122
- UPC # 7498328114
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Overall Length | 1.12 in |
Height | 0.2 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 0.63 lb. |
Material | Weather Resistant Nylon 6.6 |
Temp. Range | -29 to 82°C |
Standards | UL Recognized, CE Compliant |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Resists | UV |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Adhesive |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Color | Black |
Max Operating Temperature | 82 degrees celsius |
Min Operating Temperature | -29 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S8-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie, 15.3"L, Nylon, Tan, PK100 (IT9115-CUV18)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- Panduit Cable Ties