Shop All Vise and Clamp Parts
Panavise
Replacement Jaws, Bench Vise, Plated Steel
Mfr # 353
Zoro # G5022297
original price:
$14.55
5% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bench Vise
- Includes (2) Screws
- Material Steel
- For Use With Mfr. Model Number 301, 303, 304, 381
- For Use With Mfg. No. 301, 303, 304, 381
Product Information
- Brand Panavise
- MFR # 353
- Zoro # G5022297
- UPC # 729315353006
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 2 1/2 in |
Details
Type | Bench Vise |
Includes | (2) Screws |
Material | Steel |
Item | Replacement Jaws |
For Use With Mfr. Model Number | 301, 303, 304, 381 |
For Use With | Mfg. No. 301, 303, 304, 381 |
Impact Rated | No |
Product Type | Replacement Jaw |
Features | Designed for Firmly Holding Heavier Objects in a High Heat Environment, Recommended for High Heat, Industrial Environments, Your Heavy-Duty Alternative |
Compatible with Manufacturer Model Number | 301, 303, 304, 381 |
Compatible with Manufacturer Part Number | 301, 303, 304, 381 |
Compatible Manufacturer Part Number | 301, 303, 304, 381 |
Compatible with Manufacturer Model Number [NEW] | 301, 303, 304, 381 |
Compatible Manufacturer Model Number | 301, 303, 304, 381 |
For Use with Mfr. Model Number | 301, 303, 304, 381 |
Description
Replacement Jaws, Product Type Replacement Jaw, For Vise Jaw Width 2 1/2 in, Material Steel, Features Designed for Firmly Holding Heavier Objects in a High Heat Environment, Recommended for High Heat, Industrial Environments, Your Heavy-Duty Alternative, Compatible with Manufacturer Model Number 301, 303, 304, 381, Includes (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade Tension Gauge (682EMZ)
- PROTO Nonsparking Sledge, 2-1/2 lb., 12 In, Fiber (J1432G)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- PANAVISE Positive Adjustable Stop, PanaPress, Zinc (570)
- PANAVISE Speed Control Handle, Bench Vise, ABS, Blk (239)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base (380)
- PANAVISE 1-13/16" Vise Head (376)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- Panavise Vise and Clamp Parts