Shop All Vise and Clamp Parts
Panavise
Repl Jaw Pad, Vise, Neoprene, Non-Marking
Mfr # 346NM
Zoro # G5022367
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- For Use With Mfg. No. 350, 366, 376, 396
- Type Bench Vise
- Impact Rated No
- For Use With Mfr. Model Number 350, 366, 376, 396
Product Information
- Brand Panavise
- MFR # 346NM
- Zoro # G5022367
- UPC # 729315346015
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 1 1/2 in |
Details
Material | Neoprene |
Item | Replacement Jaw Pad |
For Use With | Mfg. No. 350, 366, 376, 396 |
Type | Bench Vise |
Impact Rated | No |
For Use With Mfr. Model Number | 350, 366, 376, 396 |
Product Type | Replacement Jaw Pad |
Features | Carbon-Free to Avoid Marking or Marring, Gentle Pads with Non-Marking Holding Power, Reverse the Pads and use the Wide "V" Groove to Hold Round Objects, Thick, Molded Pads have a Corrugated Surface on One Side to Firmly Hold the Most Delicate Objects |
Compatible with Manufacturer Model Number | 350, 366, 376, 396 |
Compatible Manufacturer Part Number | 350, 366, 376, 396 |
Compatible with Manufacturer Part Number | 350, 366, 376, 396 |
Compatible with Manufacturer Model Number [NEW] | 350, 366, 376, 396 |
Compatible Manufacturer Model Number | 350, 366, 376, 396 |
For Use with Mfr. Model Number | 350, 366, 376, 396 |
Description
Replacement Jaw Pad, Product Type Replacement Jaw Pad, For Vise Jaw Width 1 1/2 in, Material Neoprene, Features Carbon-Free to Avoid Marking or Marring, Gentle Pads with Non-Marking Holding Power, Reverse the Pads and use the Wide In.V In. Groove to Hold Round Objects, Thick, Molded Pads have a Corrugated Surface on One Side to Firmly Hold the Most Delicate Objects, Compatible with Manufacturer Model Number 350, 366, 376, 396
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICK-GRIP C-CLAMP 8"" (225108)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- EAZYPOWER Drill Attachment, Power Drill, Drill Bits (81544)
- KOMELON Komelon USA 416-SS116 1 in. x 16 ft. Ss Gripper Stainless Steel with Rubber Grip Measure Tape Rule (416-SS116)
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base (380)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- PANAVISE Replacement Jaws, Bench Vise, Plated Steel (353)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- DAYTON 4-1/2" Vise Jaws for 4CPG2 (4CPG7)
- Panavise Vise and Clamp Parts