Shop All Vise and Clamp Parts
Panavise
Repl Grooved Jaws, Bench Vise, Nylon, Black
Mfr # 344
Zoro # G5055802
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Impact Rated No
- Includes (2) Screws
- For Use With Mfg. No. 301, 303, 304 ,381
- Type Bench Vise
Product Information
- Brand Panavise
- MFR # 344
- Zoro # G5055802
- UPC # 729315344004
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 2 1/2 in |
Details
Material | Nylon |
Impact Rated | No |
Includes | (2) Screws |
Item | Replacement Grooved Jaws |
For Use With | Mfg. No. 301, 303, 304 ,381 |
Type | Bench Vise |
For Use With Mfr. Model Number | 301, 303, 304, 381 |
Product Type | Replacement Grooved Jaw |
Features | Excellent Electrical Insulation with a Grooved Surface, Perfect for Small Tubes, Rods or Circuit Boards |
Compatible with Manufacturer Model Number | 301, 303, 304, 381 |
Compatible Manufacturer Part Number | 301, 303, 304, 381 |
Compatible with Manufacturer Part Number | 301, 303, 304, 381 |
Compatible with Manufacturer Model Number [NEW] | 301, 303, 304, 381 |
Compatible Manufacturer Model Number | 301, 303, 304, 381 |
For Use with Mfr. Model Number | 301, 303, 304, 381 |
Description
Replacement Grooved Jaws, Product Type Replacement Grooved Jaw, For Vise Jaw Width 2 1/2 in, Material Nylon, Features Excellent Electrical Insulation with a Grooved Surface, Perfect for Small Tubes, Rods or Circuit Boards, Compatible with Manufacturer Model Number 301, 303, 304, 381, Includes (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .6 Hp Composite Low Weight Vertical Polisher (6370)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #27 (C15920)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- PANAVISE Replacement Jaws, Bench Vise, Nylon, Black (343)
- PANAVISE Circuit Board Cross Bar, Steel, 30 in (318-30)
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- DAYTON 4" Vise Jaws, for 4CPG1 (4CPG9)
- Panavise Vise and Clamp Parts