Shop All Bench Vises
Panavise
Portable Vise, Replaceable, 360 deg.
Mfr # 367
Zoro # G100948247
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening - Vises 2 1/4 in
- Jaw Face - Vises Smooth
- Reversible No
- Rotating Angle 360 Degrees
- Duty Rating - Vises Standard Duty
Product Information
- Brand Panavise
- MFR # 367
- Zoro # G100948247
- UPC # 729315367003
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width - Vises | 1 1/2 in |
Overall Length | 8 7/16 in |
Overall Height | 7 1/4 in |
Overall Width | 8 7/16 in |
Throat Depth | 1 3/8 in |
Throat Depth - Vises | 1 3/8 in |
Mounting Hole Dia. | 1/4 in |
Throat Depth Range | Less than 3 in |
Mounting Hole Diameter | 1/4 in |
Jaw Face Width | 1 1/2 in |
Description
Multi-Angle Vise, Jaw Face Width 1 1/2 in, Jaw Opening - Maximum 2 1/4 in, Throat Depth 1 3/8 in, Jaw Face Type Smooth, Includes Pipe Jaw No, High Visibility No, Base Swivel Angle 360 Degrees , Mounting Hole Diameter 1/4 in, Number of Lock Down Bolts 3, Number of Mounting Holes 3, Overall Height 7 1/4 in, Overall Length 8 7/16 in, Overall Width 8 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Shallow Socket (1-2148)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0608CFA3)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Stationary Base (301)
- PANAVISE 6" Light Duty Multi-Angle Vise with Stationary Base (396)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- PANAVISE 1" Light Duty Multi-Angle Vise with Stationary Base (201)
- MILWAUKEE TOOL & EQUIPMENT Morgan 35 Machinist Vise (1103500)
- Panavise Bench Vises