Shop All Bench Vises
Panavise
Portable Vise, Replaceable, 360 deg.
Mfr # 334
Zoro # G900948348
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7 1/4 in
- Duty Rating - Vises Standard Duty
- Max. Opening - Vises 9 in
- Reversible Yes
- Number of Mounting Points 3
Product Information
- Brand Panavise
- MFR # 334
- Zoro # G900948348
- UPC # 729315334005
- Country of Origin United States
- Category Bench Vises
Dimensions
Overall Height | 7 1/4 in |
Throat Depth | 2 in |
Overall Length | 6 7/8 in |
Mounting Hole Dia. | 1/4 in |
Jaw Width - Vises | 1 1/2 in |
Overall Width | 7 1/2 in |
Throat Depth Range | Less than 3 in |
Throat Depth - Vises | 2 in |
Mounting Hole Diameter | 1/4 in |
Jaw Face Width | 1 1/2 in |
Description
Multi-Angle Vise, Jaw Face Width 1 1/2 in, Jaw Opening - Maximum 9 in, Throat Depth 2 in, Includes Pipe Jaw No, High Visibility No, Base Swivel Angle 360 Degrees , Mounting Hole Diameter 1/4 in, Number of Lock Down Bolts 3, Number of Mounting Holes 3, Overall Height 7 1/4 in, Overall Length 6 7/8 in, Overall Width 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 43 mm Size, Standard Socket, Black Phosphate (49-66-6381)
- ESTWING 6-in-1 Multipurpose Phillips, Slotted, and Hex Screwdriver (42452)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/16 (C30520)
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- PANAVISE Portable Vise, Replaceable, 360 deg. (367)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- Panavise Bench Vises