Shop All Bench Vises
Panavise
Portable Vise, Replaceable, 360 deg.
Mfr # 302
Zoro # G000948231
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 1 1/2 in
- Number of Mounting Points 3
- Throat Depth Range Less than 3 in
- Max. Opening - Vises 2 1/4 in
- Product Grouping - Vises Specialty Vises
Product Information
- Brand Panavise
- MFR # 302
- Zoro # G000948231
- UPC # 729315302011
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width - Vises | 1 1/2 in |
Throat Depth Range | Less than 3 in |
Throat Depth - Vises | 1 3/8 in |
Throat Depth | 1 3/8 in |
Overall Height | 5 1/2 in |
Mounting Hole Dia. | 1/4 in |
Overall Length | 8 7/16 in |
Overall Width | 8 7/16 in |
Mounting Hole Diameter | 1/4 in |
Jaw Face Width | 1 1/2 in |
Description
Multi-Angle Vise, Jaw Face Width 1 1/2 in, Jaw Opening - Maximum 2 1/4 in, Throat Depth 1 3/8 in, Jaw Face Type Smooth, Includes Pipe Jaw No, High Visibility No, Base Swivel Angle 360 Degrees , Mounting Hole Diameter 1/4 in, Number of Lock Down Bolts 3, Number of Mounting Holes 3, Overall Height 5 1/2 in, Overall Length 8 7/16 in, Overall Width 8 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- HHIP 6" L-Mount L-00 Back Plate For 3-Jaw Chuck - No Bolt Holes (3900-4847)
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO19/32)
- MILWAUKEE TOOL 13mm Metric Combination Wrench (45-96-9513)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- PANAVISE Bench Vise, Replaceable, 360 deg. (313)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Stationary Base (301)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- Panavise Vises & Presses