Shop All Vise and Clamp Parts
Panavise
Heavy Duty Fixturing Head, Vise, Alum
Mfr # 437
Zoro # G5022385
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast aluminum
- Impact Rated No
- Type Bench Vise
- Includes (4) Universal Slots 0.29 in Wide for Attaching Forms
- For Use With Mfg. No. 400
Product Information
- Brand Panavise
- MFR # 437
- Zoro # G5022385
- UPC # 729315437003
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Width | 6 in |
Shaft Diameter | 1 in |
Overall Depth | 4 in |
Details
Material | Cast aluminum |
Impact Rated | No |
Type | Bench Vise |
Includes | (4) Universal Slots 0.29 in Wide for Attaching Forms |
For Use With | Mfg. No. 400 |
For Use With Mfr. Model Number | 400 |
Item | Fixturing Head |
Jaw Material1 | Cast Aluminum |
Compatible with Manufacturer Model Number | 400 |
Body Material | Cast Aluminum |
Compatible Manufacturer Part Number | 400 |
Compatible with Manufacturer Model Number [NEW] | 400 |
Compatible with Manufacturer Part Number | 400 |
Compatible Manufacturer Model Number | 400 |
For Use with Mfr. Model Number | 400 |
Description
Fixturing Head, Body Material Cast Aluminum, Jaw Material Cast Aluminum, Compatible with Manufacturer Model Number 400, Overall Depth 4 in, Overall Width 6 in, Shaft Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- EXCEL BLADES # 17 3/8" Small Chisel Replacement Blade - 1000 pcs. (10017)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28436RPB113355)
- LENOX Hole Saw (LXAH3258)
- PANAVISE Solder Station Kit, Bench Vise (371)
- PANAVISE Bench Vise Attachment, 2-7/8 " Open (207)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- Panavise Machine Tool Parts