Shop All Vise and Clamp Parts
Panavise
Connector Base Plate, D-Subs, IDC Block
Mfr # 513-A
Zoro # G5022324
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfg. No. 502, 506 Combo
- Type PanaPress IDC Block
- For Use With Mfr. Model Number 502
- Material Aluminum
Product Information
- Brand Panavise
- MFR # 513-A
- Zoro # G5022324
- UPC # 729315513011
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Impact Rated | No |
Item | Connector Base Plate for D-Subs |
For Use With | Mfg. No. 502, 506 Combo |
Type | PanaPress IDC Block |
For Use With Mfr. Model Number | 502 |
Material | Aluminum |
Description
Connector Base Plate for D-Subs, For Use With Mfr. Model Number 502, 506 Combo, Type PanaPress IDC Block, Material Aluminum, For Use With Mfg. No. 502, 506 Combo, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- BIG HORN 4 Inch Jaw 90 Degree Welder Molding Angle Corner Clamp Bench Vise (19304)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in (592-08)
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- PANAVISE Speed Control Handle, Bench Vise, ABS, Blk (239)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- Panavise Vise and Clamp Parts