Shop All Vise and Clamp Parts
Panavise
Circuit Board Cross Bar, Steel, 26 in
Mfr # 318-26
Zoro # G5022342
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vise Holder
- For Use With Mfr. Model Number 315, 324, 333
- Material Steel
- Overall Length 26 in
- Impact Rated No
Product Information
- Brand Panavise
- MFR # 318-26
- Zoro # G5022342
- UPC # 729315318265
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 26 in |
Details
Type | Vise Holder |
For Use With Mfr. Model Number | 315, 324, 333 |
Material | Steel |
Item | Circuit Board Cross Bar |
Impact Rated | No |
For Use With | Mfg. No. 315, 324, 333 |
Attachment Type | Cross Bar |
Compatible with Manufacturer Model Number | 315, 324, 333 |
Compatible Manufacturer Part Number | 315, 324, 333 |
Compatible with Manufacturer Part Number | 315, 324, 333 |
Compatible with Manufacturer Model Number [NEW] | 315, 324, 333 |
Compatible Manufacturer Model Number | 315, 324, 333 |
For Use with Mfr. Model Number | 315, 324, 333 |
Description
Circuit Board Cross Bar, Overall Length 26 in, Material Steel, Attachment Type Cross Bar, Compatible with Manufacturer Model Number 315, 324, 333
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- HOUGEN-OGURA 1/2 in. X 3/4 in. Oblong Punch (76354)
- MAKINEX Replacement Mixing Paddle (H25)
- VEGA Phillips Acr 1 Power Bit x 2-3/4 (170P1ACR)
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- PANAVISE Wire Manager, Bench Vise, Steel, 3-3/8 in (358)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- PANAVISE Positive Adjustable Stop, PanaPress, Zinc (570)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- Panavise Vise and Clamp Parts