Shop All Vise and Clamp Parts
Panavise
Bench Vise Attachment, 2-7/8 " Open
Mfr # 207
Zoro # G5023453
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Features Adjusting Knob Controls, Continuous Heat Tolerance to 350 Degrees F, Grooved Jaws, Intermittent Heat up to 450 Degrees F, Jaws are 2 in Tall, 1 in Wide, and Open to 2.875 in, Single Knob Controls Head Movement Through 3-Planes: 210 Degrees Tilt, 360 Degrees Turn and 360 Degrees Rotation
- Overall Length 5 3/4 in
- Overall Height 8 5/8 in
- Number of Mounting Points 2
Product Information
- Brand Panavise
- MFR # 207
- Zoro # G5023453
- UPC # 729315207002
- Country of Origin Multiple
- Category Vise and Clamp Parts
Dimensions
Overall Length | 5 3/4 in |
Overall Height | 8 5/8 in |
Overall Width | 1 1/2 in |
Overall Depth | 8 5/8 in |
Details
Swivel Angle | 360 Degrees |
Features | Adjusting Knob Controls, Continuous Heat Tolerance to 350 Degrees F, Grooved Jaws, Intermittent Heat up to 450 Degrees F, Jaws are 2 in Tall, 1 in Wide, and Open to 2.875 in, Single Knob Controls Head Movement Through 3-Planes: 210 Degrees Tilt, 360 Degrees Turn and 360 Degrees Rotation |
Item | Bench Vise Attachment |
Number of Mounting Points | 2 |
Material | Cast Iron |
Base Type | None |
Attachment Type | Bench Vise Attachment |
Number of Mounting Holes | 2 |
Description
Bench Vise Attachment, Overall Length 5 3/4 in, Number of Mounting Holes 2, Material Cast Iron, Attachment Type Bench Vise Attachment, Overall Width 1 1/2 in, Features Adjusting Knob Controls, Continuous Heat Tolerance to 350 Degrees F, Grooved Jaws, Intermittent Heat up to 450 Degrees F, Jaws are 2 in Tall, 1 in Wide, and Open to 2.875 in, Single Knob Controls Head Movement Through 3-Planes: 210 Degrees Tilt, 360 Degrees Turn and 360 Degrees Rotation, Overall Depth 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Prewinder, Steel, M3-0.5 (55031)
- MKT FASTENING Threaded Stud, 1/4"-20, 1-1/4 x 1/2", PK100 (CS43814)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 6.2 mm, 12PK (45-42080)
- JET Filter Collection Bag Kit for (708636MF)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- PANAVISE 1-13/16" Vise Head (376)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- PANAVISE Wire Manager, Bench Vise, Steel, 3-3/8 in (358)
- Panavise Vise and Clamp Parts