Shop All Vise and Clamp Parts
Panavise
Base Plate, Off Shore Delta, IDC Block
Mfr # 511B
Zoro # G5038521
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 502
- Type PanaPress IDC Block
- Material Aluminum
- Impact Rated No
- For Use With Mfg. No. 502, 506 Combo
Product Information
- Brand Panavise
- MFR # 511B
- Zoro # G5038521
- UPC # 729315511024
- Country of Origin United States
- Category Vise and Clamp Parts
Details
For Use With Mfr. Model Number | 502 |
Type | PanaPress IDC Block |
Material | Aluminum |
Item | Base Plate for Off Shore Delta |
Impact Rated | No |
For Use With | Mfg. No. 502, 506 Combo |
Description
Base Plate for Off Shore Delta, For Use With Mfr. Model Number 502, 506 Combo, Type PanaPress IDC Block, Material Aluminum, For Use With Mfg. No. 502, 506 Combo, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-267 Conc Finish Brush, Medium Styrene Fiber 24" (82-267)
- DRILL AMERICA m16x1.25 HSS Metric Hand Tap (DWTSMT16X1.25)
- KRAFT TOOL Stainless Steel Chamfer Ed, 6" x 1" 3/4"L (CF199PF)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- PANAVISE Circuit Board Cross Bar, Steel, 30 in (318-30)
- PANAVISE Solder Station Kit, Bench Vise (371)
- PANAVISE Replacement Jaws, Bench Vise, Plated Steel (353)
- EATON 200A 600V 4-Jaw Outdoor Underground & Overhead Service Meter Socket (URS212ACH)
- Panavise Vise and Clamp Parts