Shop All Vise and Clamp Parts
Panavise
6-1/4" Open Vise Head
Mfr # 366
Zoro # G5023356
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Opening
- Features Black Oxide Coating, Compatible with All 300 Series Bases, Reverse the Pads and the Wide "V" Holds Delicate Cylindrical Objects, 1.6 lb
- Number of Mounting Points 0
- Swivel Angle 360 Degrees
- Jaw Face V-Grooved
Product Information
- Brand Panavise
- MFR # 366
- Zoro # G5023356
- UPC # 729315366006
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Jaw Width | 1 7/8 in |
Overall Length | 11 in |
Throat Depth | 2 in |
Overall Width | 1 7/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 5 1/8 in |
Pipe Diameter - Maximum | 1 1/2 in |
Jaw Face Width | 2 in |
Description
Vise Head, Body Material Aluminum, Jaw Face Type V-Grooved, Jaw Material Neoprene, Jaw Face Width 2 in, Jaw Opening - Maximum 6 1/4 in, Rotation Angle 360 Degrees , Throat Depth 2 in, Pipe Diameter - Maximum 1 1/2 in, Base Swivel Angle 360 Degrees , Features Black Oxide Coating, Compatible with All 300 Series Bases, Reverse the Pads and the Wide In.V In. Holds Delicate Cylindrical Objects, 1.6 lb, Number of Mounting Holes 0, Overall Depth 5 1/8 in, Overall Length 11 in, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- MARSHALLTOWN Brush Concrete 13-1/2In Beaver (6519)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- PANAVISE 6-7/8" L Multi-Angle Vise Base (308)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base (380)
- Panavise Machine Tool Parts