Shop All Vise and Clamp Parts
Panavise
2-1/4" Open Vise Head
Mfr # 303
Zoro # G5023331
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Dia. 5/8 in
- Jaw Width 2 1/2 in
- Rotates 360 Degrees
- Base Type None
- Overall Length 7 1/2 in
Product Information
- Brand Panavise
- MFR # 303
- Zoro # G5023331
- UPC # 729315303001
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Mounting Hole Dia. | 5/8 in |
Jaw Width | 2 1/2 in |
Overall Length | 7 1/2 in |
Throat Depth | 1 3/8 in |
Overall Height | 4 3/8 in |
Overall Width | 3 9/16 in |
Jaw Face Width | 2 1/2 in |
Pipe Diameter - Maximum | 2 in |
Overall Depth | 4 3/8 in |
Mounting Hole Diameter | 5/8 in |
Description
Vise Head, Body Material Aluminum, Jaw Face Type Smooth, Jaw Material Nylon, Jaw Face Width 2 1/2 in, Jaw Opening - Maximum 2 1/4 in, Rotation Angle 360 Degrees , Throat Depth 1 3/8 in, Pipe Diameter - Maximum 2 in, Base Swivel Angle 360 Degrees , Compatible with Manufacturer Model Number 300, 305, 380, Features 1.5 lb, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 1, Overall Depth 4 3/8 in, Overall Length 7 1/2 in, Overall Width 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-393 Barrel Mixer 36" Long 7/16" Hex Shaft (82-393)
- WALTER SURFACE TECHNOLOGIES 3/32" 118 Deg. Jobber Length Drill Bit (01A006)
- MILWAUKEE TOOL 6 in. Extension for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660EXT)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (358)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- PANAVISE Circuit Board Cross Bar, Steel, 26 in (318-26)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- PANAVISE Repl Jaw Pad, Vise, Neoprene, Non-Marking (346NM)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- Panavise Machine Tool Parts