Shop All Bench Vises
Panavise
2-1/2" Light Duty Multi-Angle Vise with Vacuum Base
Mfr # 381
Zoro # G3961867
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-1/2"
- Material Cast Zinc
- Duty Rating Light Duty
- Max. Opening 2-1/4"
- Base Type Swivel
Product Information
- Brand Panavise
- MFR # 381
- Zoro # G3961867
- UPC # 729315381016
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 2-1/2" |
Overall Width | 6 in |
Throat Depth | 1 3/8 in |
Overall Length | 7 1/2 in |
Throat Depth Range | Less than 3 in |
Overall Height | 6 1/8 in |
Throat Depth - Vises | 1 3/8 in |
Jaw Width Range | Less than 3 in |
Jaw Width - Vises | 2 1/2 in |
Height | 6.1" |
Jaw Face Width | 2 1/2 in |
Pipe Diameter - Maximum | 2 in |
Pipe Diameter - Minimum | 1 in |
Description
This Panavise 381 Multi-Angle Vise is perfect for the light duty jobs you have. It will provide you with maximum strength and stability when it comes to working on your projects. The vise has a cast zinc body, making it durable and sturdy. With a throat depth of 1 3/8 in., this 2-1/2" jaw width vise is great for holding round or flat objects. You can adjust the jaws into different positions with its 360 degree swivel base, making this an ideal tool for hard to reach areas. There are also four vacuum pads included that will hold onto any surface without leaving any residue behind. If you need something versatile, this Panavise 381 Multi Angle Vise is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- SAFETY TECHNOLOGY INTERNATIONAL Quick Stop Sprinkler Tool, Gray, Steel (STI-QT)
- DRILL AMERICA 5/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/32)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Deep Depth, Black Oxide (J10038L)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- PANAVISE 6" Light Duty Multi-Angle Vise with Stationary Base (396)
- PANAVISE 1" Light Duty Multi-Angle Vise with Stationary Base (201)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- WILTON Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base (63302)
- Panavise Vises & Presses