Shop All Home & Office Phones
This Product is Discontinued
Panasonic
Telephone, Curly Cord, 1 Handsets, 1 Line (Discontinued)
Mfr # KX-TS880B
Zoro # G4022877
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Analog
- Color Black
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Panasonic
- MFR # KX-TS880B
- Zoro # G4022877
- UPC # 885170004641
- Country of Origin Malaysia
- Category Home & Office Phones
Details
Promotion Restriction | Not eligible for promotion |
Item | Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Features | (10) Number Speed, (50) Station Phonebook |
Cord Type | Curly Cord |
Enclosure Type | NEMA 3R |
Requires | Phone Line |
Ringer | Electronic |
Voicemail | No |
Mount (Type) | Desk |
Includes | Base, Coil Cord, Handset, Line Cord |
Speakerphone | No |
Caller ID | No |
Call Waiting | No |
Volume Control | No |
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control No, Number of Handsets 1, Number of Lines 1, Caller ID No, Color Black, Network Protocol PSTN, Features (10) Number Speed, (50) Station Phonebook, Cord Type Curly Cord, Includes Base, Coil Cord, Handset, Line Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.