Shop All Fan Control Switches
Panasonic
Module, Multi-Speed, Fits WhisperGreen
Mfr # FV-VS15VK1
Zoro # G7589601
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Agency Compliance cUL, UL listed
- Timing Range 0 to 60 min
- Fits WhisperGreen Select Series
- Type Speed Control
Product Information
- Brand Panasonic
- MFR # FV-VS15VK1
- Zoro # G7589601
- UPC # 885170180055
- Country of Origin Mexico
- Category Fan Control Switches
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 1 2/3 in |
Overall Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Agency Compliance | cUL, UL listed |
Timing Range | 0 to 60 min |
Fits | WhisperGreen Select Series |
Item | Speed Control |
Type | Speed Control |
For Use With | WhisperGreen Select Series |
Plate Color | Black |
Switch Color | Black |
Switch Type | Dial |
Color | Black |
Standards | cUL Listed, UL Listed |
Product Type | Speed Control |
Material | Polypropylene |
Control Range | 0 to 60 min Timer |
Description
Speed Control, Switch Type Dial, Plate Color Black, Switch Color Black, Overall Height 3 3/4 in, Overall Width 1 2/3 in, Overall Depth 2 in, Standards cUL Listed, UL Listed, Product Type Speed Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 20 In, 5/8 Bore, 3457 CFM (3GTF9)
- JOHNSON CONTROLS Humidity Sensor, Nickel, 32-131 F (HE-69135NS-0)
- CLASSIC 36-3/4" Hydronic Baseboard Heater, White (CLCU75-3)
- ALL-FILTERS 12X12X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12121.11 4pk)
- PANASONIC Module, Condensation Sensor (FV-CSVK1)
- PANASONIC Module, Smart Action Motion Sensor (FV-MSVK1)
- PANASONIC Timer, Delay Timer, White, 120V (FV-WCPT1-W)
- TACO Sr506-Exp 6 Zone Switching Relay (SR506-EXP)
- WHITE-RODGERS 3L01-190 Snap Disc Limit Control (3L01-190)
- VES ENIRONMENTAL SOULTIONS Speed Control, 277V AC, SPST, 10 A (KBWC-310K)
- RHEEM Ag-1100+ Float Switch Water (AG-1100+)
- Panasonic Fan Control Switches