HHR-150AA 1.2V 1500mAh AA NiMH BK150AA Flat Top Battery
Mfr # HHR-150AA
Zoro # G304180870
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage - Batteries 1.2
- Height 1.97
- Width 0.57
- Terminal Type - Batteries Flat Top
Product Information
- Brand Panasonic
- MFR # HHR-150AA
- Zoro # G304180870
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.97 |
Width | 0.57 |
Diameter | 0.57 |
Battery Size | AA |
Standard Battery Size | AA |
Length | 1.97 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage - Batteries | 1.2 |
Terminal Type - Batteries | Flat Top |
Voltage | 1.2 |
Weight | 0.05 |
Battery Capacity | 1500 |
Battery Chemistry | NiMh |
Description
Panasonic HHR-150AA1.2V 1500mAh AA NiMH Nickel Metal Hydride Flat Top Battery
Panasonic HHR-150AA 1.2V 1500mAh AA NiMH Flat Top Battery is an ideal replacement battery for your cordless phone and other devices that use a AAA battery. This standard size AA battery is a Nickel Metal Hydride 1.2V 1500mAh battery that is made by Panasonic. Keep your cordless phones and other compatible devices powered up with these high quality Panasonic batteries.
Panasonic HHR-150AA Rechargeable Battery Specifications
Voltage: 1.2V
Amperage:1500mAh
Chemistry: Nickel Metal Hydride (NiMH)
Length: 1.97in (50.0mm)
Diameter: 0.57in (14.5mm)
Terminal Types: FLAT TOP
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY HUNTER Bounty Hunter VLF VLF Metal Detector with Automatic Tuning and Ground Balance (VLF)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- MONOPRICE Usb To Serial Convert, Db9M/Usbam, 3 ft. (3726)
- ILC Replacement for Trojan 31-agm (31-AGM TROJAN)
- PANASONIC 1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B (HHR-210AAB)
- PANASONIC Panasonic: Panasonic CR2450 3V Lithium Battery, PK 5 (Pan-CR2450)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- ILC Replacement for Radio Shack Bt-446 (BT-446 RADIO SHACK)
- ILC Replacement for Autec Mbm06mh Battery (MBM06MH BATTERY AUTEC)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- ILC Replacement for Garmin Dezl 560lt Battery (DEZL 560LT BATTERY GARMIN)
- Panasonic Specialty Rechargeable Batteries