Shop All Home & Office Phones
Panasonic
DECT 6.0, 2 Handsets, CID, ITAD
Mfr # TGC362B
Zoro # G310029071
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Panasonic
- MFR # TGC362B
- Zoro # G310029071
- UPC # 885170265103
- Country of Origin Japan
- Category Home & Office Phones
Details
Promotion Restriction | Not eligible for promotion |
Description
Expandable Digital Cordless Phone up to 6 handsets- Block unwanted calls with Call Block- Lower handset power consumption with Intelligent Eco Mode- Up to 3-way conference calling- Frequency: 1.9GHz- Corded or Cordless: Cordless- Speakerphone with 6-step volume- Number of Phone Lines: 1- Bluetooth: No- Smartphone Connect: No- Handsets Included: 2- Maximum Number of Handsets: 6- Answering System: Yes- Total Recording TimeAbout 17 min- LCD Display: 1.6In. 103x65 pixel FullDot monochrome- Display Languages: English, Spanish- Amber backlit keypad- Caller ID- Phonebook Entries: up to 50- Headset Jack: No- Battery Type: 2 rechargeable nickel metal-hydride AAA batteries HHR-4DPA- Talk/Standby Time hours: 9/100- Charge Time hours: 7- Hold- Mute- Handset locator button- Call waiting- Wall-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Kaylee 12V Lotus Exige S KL-7011 (ML7-121911111306)
- DEWALT 2W FRS Radio with Headsets (1DXFRS800-SV1)
- AISH 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (AI205489)
- INNOVERA CD/DVD Slim Case, Assorted Colors, PK10 (IVR81910)
- PANASONIC Panasonic RA44523 Expandable Cordless Phone System with Comfort Shoulder Grip & Answering Machine - 2 Handsets (RA44523)
- PANASONIC Telephone, Analog, 1 Handsets, 1 Lines, Blk (KX-TSC11B)
- PANASONIC Expandable Cordless Phone in 1 Hand Set - Black (KX-TGC350B)
- PANASONIC Amplified Cordless with Answering in Whi (TGM420W)
- PANASONIC Telephone, Champagne Gold, 1Handset, Wall (KX-TGF350N)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- CETIS Aegis 80103 Emergency Phone (LBE-08ASH)
- Panasonic Home & Office Phones