CR-2032/GVFN 3V Lithium Coin Battery 3 PC Pins Tab PC Configuration
Mfr # CR-2032/GVFN
Zoro # G704099789
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
Product Information
- Brand Panasonic
- MFR # CR-2032/GVFN
- Zoro # G704099789
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Height | 0.13 |
Width | 0.79 |
Length | 0.13 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 225 |
Terminal Type - Batteries | PC Pins |
Voltage | 3 |
Description
GENUINE Panasonic CR-2032/GVFN 3V Lithium Coin Battery Horz 3 PC Pins Tab for PC CMOS This GENUINE Panasonic CR-2032/GVFN 3V Lithium Coin Battery Horz 3 PC Pins Tab for PC CMOS is a High-Quality and Lead-Free Battery. The full 3 volts in these high energy batteries are about twice that of conventional dry batteries. It has an extremely small self-discharge for long service and shelf life. Panasonic CR-2032/GVFN 3V Lithium Coin Horz 3 PC Pins Also Known As: CR2032-1GVFE Panasonic CR-2032/GVFN 3V Lithium Coin Horz 3 PC Pins Tab Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Batteries Button Cell Lithium CR2016 3v (031-11161)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 16 Ft. 4 Gauge W/ 500 Amp (ECI08666)
- RAM MOUNTS Replacement for RAM Mounts Ram-d-111bu (RAM-D-111BU RAM MOUNTS)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- PANASONIC CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab Internal PC Power (CR-2032/GUN)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- Panasonic Coin & Button Batteries