Shop All Bathroom Fans
Panasonic
Ceiling Bathroom Fan, 380 cfm cfm, 6 in Duct Dia., 120V AC, No
Mfr # FV-40VQ4
Zoro # G6208937
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 380 cfm
- Phase 1
Product Information
- Brand Panasonic
- MFR # FV-40VQ4
- Zoro # G6208937
- UPC # 885170108769
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Housing Length | 14 51/64 in |
Housing Height | 14 51/64 in |
Height (In.) | 9-9/32" |
Housing Width | 9 27/32 in |
Grille Width | 17 1/2 in |
Width (In.) | 12-9/32" |
Grille Length | 17 1/2 in |
For Cut-Out Width | 14 3/4 in |
Overall Width | 14 3/4 in |
Duct Diameter | 6 in |
Profile Width Family | Single-Wide |
Overall Depth | 14 3/4 in |
Overall Height | 9 1/4 in |
For Cut-Out Length | 14 3/4 in |
Profile Height Family | Medium |
Width | 111.5 |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Heater Without Heater, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 390 cfm, Maximum Noise Level 3 sones, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Number of Speeds 1, Overall Depth 14 3/4 in, Overall Height 9 1/4 in, Overall Width 14 3/4 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Rlgp-H, Auto Reset 1-7 (803113301)
- GENERAL FILTERS E-Z Change Filter Draining (E-Z)
- SUPCO PVC Flue Cap, Fits 1-1/2", 2", 3" Pipe (ECAP321)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- PANASONIC Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC (FV-08VRE2)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQC1)
- PANASONIC Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, Yes (FV-1115VKL2)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VKS2)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 4 in or 6 in Duct Dia. (FV-1115VQL1)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC (FV-1115VQ1)
- BROAN-NUTONE 80 cfm cfm, 6 in Duct Dia., 120V, No (QTXE080)
- Panasonic Bathroom Fans