Shop All Radios
Panasonic
AM/FM AC/DC Portable Radio
Mfr # RF-2400
Zoro # G3191007
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Battery
- Height 4.8"
- Width 9.3"
- Depth 3.3"
Product Information
Dimensions
Height | 4.8" |
Width | 9.3" |
Depth | 3.3" |
Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Battery |
Number of Batteries | 4 |
Product Type | Radio Tuner |
Description
Enjoy entertainment wherever you go with this Panasonic RF-2400 battery powered AM/FM AC/DC Portable Radio! It features a large, easy-to-read radio dial with a separate scale for AM and FM tuning and a built-in LED indicator for low-light tuning. This portable radio is equipped with a ferrite rod AM antenna, a telescoping FM antenna and a 4 in. dynamic speaker for delivering crisp, high-quality sound. A 3.5 mm. port accepts mono earphones. The RF-2400 can be powered using the included AC cable or 4 AA batteries, so you can use it at home, on the go or when the power goes out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- CHIEF Centris Quick Connect Br (KSA1024B)
- ILC Replacement for Trimble 92600 Battery (92600 BATTERY TRIMBLE)
- GVS-RPB Battery (03-955)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio with WaveSync Red (R-100CRED)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- ETON Portable Weather Radio, White, AM/FM, NOAA (ARCFRX2WXW)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- JENSEN Portable AM/FM Radio-Black (MR-750-BK)
- MONOPRICE Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo (38071)
- Panasonic Radios