Shop All AC & Refrigeration Compressors
This Product is Discontinued
Panasonic
A/C Compressor, 1996 BtuH, 115V (Discontinued)
Mfr # 6TD046UAA41
Zoro # G6616701
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- BtuH 1,996 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
Product Information
- Brand Panasonic
- MFR # 6TD046UAA41
- Zoro # G6616701
- Country of Origin Multiple
- Category AC & Refrigeration Compressors
Dimensions
Width | 4 in |
Height | 7 in |
Length | 4 in |
Manufacturers Warranty Length | 30 day |
Details
Promotion Restriction | Not eligible for promotion |
Item | A/C Compressor |
BtuH | 1,996 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Condensing Temp @ ARI Standards | 130 Degrees F |
Evaporating Temp @ ARI Standards | 45 Degrees F |
Ambient Temp @ ARI Standards | 95 Degrees F |
Type of Compressor Oil | LAB22M |
Includes | Motor Protector and Mounting Parts |
Base Mounting (Center) Triangle | 6 in |
Application | Air Conditioning |
Refrigerant Type | R-134a |
Hz | 60 |
Amps | 2.4 A |
Return Gas Temp @ ARI Standards | 95 Degrees F |
Liquid Temp @ ARI Standards | 115 Degrees F |
Run Capacitor MF/Volt | 20/210 |
Description
A/C Compressor, BtuH 1,996 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, 60 Hz, 2.4 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 95 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mounting (Center) Triangle 6 in, Length 4 in, Width 4 in, Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.