Shop All Cordless Tool Accessories
Panasonic
3.6V Li-Ion Battery, 1.5Ah Capacity
Mfr # EY9L10B
Zoro # G7602113
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 3.6 V
- Battery Capacity 1.5 Ah
- For Use With Panasonic 3.6V Cordless Tools
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Panasonic
- MFR # EY9L10B
- Zoro # G7602113
- UPC # 037988715305
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 3.6 V |
Battery Capacity | 1.5 Ah |
For Use With | Panasonic 3.6V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Series | Standard |
Category Type | Battery Pack |
Item | Battery |
Cordless Tool Kit Contents | (1) Battery |
Charger Included | No |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Automatic Shut-Off | No |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 3.6V |
Description
Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 3.6 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 3.6V, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Deep Imp (CMMT16079)
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- PANASONIC 15.6V NiMH Battery, 2.8Ah Capacity (EY9230B)
- PANASONIC Battery Charger For Universal 2.4V-3.6V (EY0L11B)
- PANASONIC 2.4V NiMH Battery, 2.8Ah Capacity (EY9221B)
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V (EY0L82B)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- DANTONA Power Tool Battery, TOOL-519LI-15 (TOOL-519LI-15)
- BOSCH Screwgun Autofeed Attachment (MA55)
- Panasonic Cordless Tools