Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill, 2 1/2"L Flute
Mfr # 13-DM71
Zoro # G4472039
product price: $10.89
/ea
Sold in multiples of 12 for $130.68
$130.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4 in
- Cutting Direction Right Hand
- Standards NAS 907 Type J
- Measurement System Fractional Inch
- Material - Machining Cobalt
Product Information
- Brand Pan American Tool
- MFR # 13-DM71
- Zoro # G4472039
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 3-3/4 in |
Drill Bit Size | 7/32 in |
Flute Length | 2-1/2 in |
Drill Length Class | Jobber Length |
Details
Cutting Direction | Right Hand |
Standards | NAS 907 Type J |
Measurement System | Fractional Inch |
Material - Machining | Cobalt |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.2188 |
Shank Type - Machining | Straight |
Item | Cobalt Double Margin Drill |
Drill Bit Point Type | Split Point |
Secondary Material Application | Blank |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Web Thinning | Thinned |
Sheeter Drill | Yes |
Primary Material Application ISO Code | M, N, S |
Secondary Material Application ISO Code | Blank |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 20" AIR W/20"TIP-NEON O (AO1716)
- EPPINGER R78818A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.280)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 3" Groo-V Tip Bit (GRT- 3- 3)
- PAN AMERICAN TOOL Cobalt Double Margin Drill (13-DM10)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- GEARWRENCH 1/4" x 3-1/2" Magnetic Bit Shaft (310901GR)
- MILWAUKEE TOOL 9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- CMT Hinge Boring Bit, Rght, 20mm dia, 70mm L (369.200.11)
- Pan American Tool Drill Bits