Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill
Mfr # 13-DM10
Zoro # G4472967
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/8 in
- Drill Bit Size #10
- Material - Machining Cobalt
- Measurement System Wire
- Flute Length 2-7/16 in
Product Information
- Brand Pan American Tool
- MFR # 13-DM10
- Zoro # G4472967
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 3-5/8 in |
Drill Bit Size | #10 |
Flute Length | 2-7/16 in |
Drill Length Class | Jobber Length |
Details
Material - Machining | Cobalt |
Measurement System | Wire |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Item | Cobalt Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Standards | NAS 907 Type J |
Decimal Equivalent | 0.1935 |
Shank Type - Machining | Straight |
Web Thinning | Thinned |
Primary Material Application ISO Code | M, N, S |
Secondary Material Application ISO Code | Blank |
Sheeter Drill | Yes |
Drill Bit Point Type | Split Point |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application | Blank |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size #10, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1935, Wire, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Baseplate/Bushingset with Universal Base Plate (1201)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity (DCB609)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF (174514)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-1/2'' Speed-D-Feed Replacement Screw Point (SDF14S)
- WESTWARD Hex Extensions, 6 in. L (29UG58)
- WOODOWL OverDrive Fast Boring Bit 3/4" (00702)
- MILWAUKEE TOOL Bit Extension 5-1/2" (48-28-4001)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- Pan American Tool Drill Bits