Shop All Plastic Sheets
Palsun
Polycarbonate polycarbonate sheet 48 L x 24 W x
Mfr # 188666
Zoro # G610065304
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Width 24
- Plastic Length 48
- Plastic Color Grey
- Includes 1 polycarbonate flat sheet
Product Information
- Brand Palsun
- MFR # 188666
- Zoro # G610065304
- UPC # 763552442239
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 48 |
Depth | 2.36 |
Height | 2.36 |
Details
Item | polycarbonate sheet |
Plastic Material | Polycarbonate |
Plastic Color | Grey |
Includes | 1 polycarbonate flat sheet |
For Use With | PALSUN |
Description
Palsun flat polycarbonate sheets are virtually unbreakable, yet lightweight with high clarity, making it a great alternative to glass and many other plastics. Aesthetically pleasing, the solar grey tint provides 50% light transmission. Palsun can be cold bent, fabricated or formed, and offers good thermal properties. Ideal for both commercial and demanding DIY interior or exterior applications, including window glazing, safety guards, protective covers, skylights, sound barriers/partitions, fabricated parts and more.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 12" W x 1-1/2" Thick (BULK-PS-UHMWB-139)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-223)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x2", 70A (BULK-RS-SBR75-130)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100888)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188669)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188670)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100173)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (187903)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188664)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- Palsun Plastic Sheets