Shop All Machining Vises
Palmgren
Vise, Dual Force, Slotted, 7960 lb.
Mfr # 9625929
Zoro # G9486951
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Slotted
- Jaw Width (In.) 5 15/16 in
- Jaw Opening (In.) 8 63/64 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 18-15/16
Product Information
- Brand Palmgren
- MFR # 9625929
- Zoro # G9486951
- UPC # 726896259291
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 15/16 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 18-15/16 |
Overall Height (In.) | 4-5/8 |
Details
Base | Slotted |
Jaw Opening (In.) | 8 63/64 in |
Type | Dual Force |
Features | 70,000 psi Ductile Iron Castings, Dual Force Anti-Lift Mechanism, Extra Large Opening, Friction Reducing Needle Bearings, Hardened Jaw Plates, Hardened Vise Bed, Lifetime Guarantee, Semi-Hard Steel Screw, Thrust Bearing |
Item | Machine Vise |
Bed/Base | Ground |
Clamping Force (Lb.) | 7960 |
Jaw Plate | Smooth |
Max. Travel | 8-63/64 |
Jaw Deflection | 0.003 in |
Description
Machine Vise, Dual Force, Slotted Base, Jaw Width (In.) 5 15/16 in, Jaw Opening (In.) 8 63/64 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 18-15/16, Overall Height (In.) 4-5/8, Max. Travel 8-63/64, Clamping Force (Lb.) 7960, Jaw Deflection 0.003 in, Jaw Plate Smooth, Bed/Base Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 (34-246)
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- HHIP Spare Jaws For 3" #3900-2104 Milling Vise (3900-2133)
- Palmgren Machining Vises