Shop All Straight Flute Taps
Palmgren
Torque Drive Tap Holder, w/Clutch, M12
Mfr # 9680526
Zoro # G1653537
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Straight Flute
Product Information
- Brand Palmgren
- MFR # 9680526
- Zoro # G1653537
- UPC # 726896805269
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Straight Flute |
Description
Torque Drive Tap Holder,w/Clutch,M12, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-KNURLED-ZINC-BULK (11S.Z/BB)
- HOUGEN Holcutter Kit for Sheet Metal Holemaking Package (14005C)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Plug Hand Tap (DWTP30X2)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Imperial, 1187 Thread, Bottoming Chamfer, 4 Flutes, HSS, Br (T/A54967)
- DRILL AMERICA 3/8in-16 X 6in UNC HSS Under Shank Pulley Tap (DWTET6X3/8-16SS)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- Palmgren Taps