Shop All Tap Holders
Palmgren
Tap Holder w/Clutch, #12, 2 3/4 In OAL
Mfr # 9680503
Zoro # G3463546
original price:
$106.89
16% off
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size 12
- Overall Length 2.75 in
- Tooling Size 1
- Sleeve Dia. 1.26 in
- For Use With Air Powered Hand Tappers and Tapping Arms
Product Information
- Brand Palmgren
- MFR # 9680503
- Zoro # G3463546
- UPC # 081834805030
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 12 |
Overall Length | 2.75 in |
Tooling Size | 1 |
Sleeve Dia. | 1.26 in |
Details
Item | Tap Holder w/Clutch |
For Use With | Air Powered Hand Tappers and Tapping Arms |
Construction | Steel |
Description
Tap Holder w/Clutch, Tap Size 12, Tooling Size 1, Overall Length 2.75 in, Sleeve Dia. 1.26 in, Construction Steel, For Use With Air Powered Hand Tappers and Tapping Arms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024U)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x8IN (50485)
- HANSON Adjustable Handle Tap/Reamer Wrench TR-88 Carded (12088)
- URREA 3/4" drive hexagonal bit impact socket 17MM (759017M)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- Palmgren Tap Holders