Shop All Tap Holders
Palmgren
Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL
Mfr # 9680505
Zoro # G3198474
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5/16 in
- Overall Length 2.75 in
- Tooling Size 1
- For Use With Air Powered Hand Tappers and Tapping Arms
- Construction Steel
Product Information
- Brand Palmgren
- MFR # 9680505
- Zoro # G3198474
- UPC # 081834805054
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 5/16 in |
Overall Length | 2.75 in |
Tooling Size | 1 |
Sleeve Dia. | 1.26 in |
Details
Item | Tap Holder w/Clutch |
For Use With | Air Powered Hand Tappers and Tapping Arms |
Construction | Steel |
Description
Tap Holder w/Clutch, Tap Size 5/16 in, Tooling Size 1, Overall Length 2.75 in, Sleeve Dia. 1.26 in, Construction Steel, For Use With Air Powered Hand Tappers and Tapping Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- REMGRIT Remgrit 3-3/4", Carbide Grit Hole Saw (G060)
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81726D2B72335)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HHIP 3/4" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0115)
- Palmgren Tap Holders