Shop All Tap Holders
Palmgren
Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL
Mfr # 9680504
Zoro # G1489625
original price:
$137.70
32% off
new price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size 1/4 in
- Overall Length 2.75 in
- Sleeve Dia. 1.26 in
- Construction Steel
- For Use With Air Powered Hand Tappers and Tapping Arms
Product Information
- Brand Palmgren
- MFR # 9680504
- Zoro # G1489625
- UPC # 081834805047
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 1/4 in |
Overall Length | 2.75 in |
Sleeve Dia. | 1.26 in |
Tooling Size | 1 |
Details
Item | Tap Holder w/Clutch |
Construction | Steel |
For Use With | Air Powered Hand Tappers and Tapping Arms |
Description
Tap Holder w/Clutch, Tap Size 1/4 in, Tooling Size 1, Overall Length 2.75 in, Sleeve Dia. 1.26 in, Construction Steel, For Use With Air Powered Hand Tappers and Tapping Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 25 Foot Bulk Pac 1/2 Dark Grey (8450-21)
- DRILL AMERICA #10-32 HSS Combined Drill Bit & Tap (Drap) (DWT10-32DRAP)
- TOLSEN Dead-Blow Mallet 32oz Non-Marring PVC Plastic Faces, Non-Rebounding, Non-Spark (25040)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- Palmgren Tap Holders