Shop All Tap Holders
Palmgren
Tap Holder, 1/2 in. H., Steel
Mfr # 9680533
Zoro # G9414237
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/2 in
- Overall Length 2.67
- For Use With 35MG73
- Construction Steel
- Tooling Size 2
Product Information
- Brand Palmgren
- MFR # 9680533
- Zoro # G9414237
- UPC # 726896805337
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 1/2 in |
Overall Length | 2.67 |
Tooling Size | 2 |
Sleeve Dia. | 1.22 |
Details
Item | Tap Holder |
For Use With | 35MG73 |
Construction | Steel |
Description
Tap Holder, Tap Size 1/2 in, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-60"Gl (552-163-10)
- CHAMPION CUTTING TOOL 13/64in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-13/64)
- KO-KEN Socket 20mm Surface 31mm 3/8 Sq. Drive (3410M-20)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HHIP #40 NMTB X 1/2" End Mill Holder (3900-1703)
- Palmgren Tap Holders